Motion
01219435

PRO-SAFE
01219435

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 16" High, 20' Max Covered Distance
MI ITEM #06305199
MFR #01219435
Price$189.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219435

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 16" High, 20' Max Covered Distance
MI ITEM #06305199
MFR #01219435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$189.48/each

Specifications

Dimensions

  • Height
    16 in
  • Width
    20 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    20.00 ft
  • Shape
    Rectangular
  • Type
    Convex

Overview

Mfr description
RMPB1826 18"X26" INDOOR CONVEX ACRYLIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought