Motion
01219443

PRO-SAFE
01219443

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 20" High, 28' Max Covered Distance
Mi Item #06305200
MFR #01219443
Price$284.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219443

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 20" High, 28' Max Covered Distance
Mi Item #06305200
MFR #01219443

Mfr description
RMPB2030 20"X30" INDOOR CONVEX ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.90/each

Specifications

Dimensions

  • Height
    20 in
  • Width
    30 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    28.00 ft
  • Scratch Resistant
    No
  • Shape
    Rectangular
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)