Motion
01219468

PRO-SAFE
01219468

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 26" High, 34' Max Covered Distance
Mi Item #06305202
MFR #01219468
Price$368.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219468

Indoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 26" High, 34' Max Covered Distance
Mi Item #06305202
MFR #01219468

Mfr description
RMPB2436 26"X36" INDOOR CONVEX ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$368.68/each

Specifications

Dimensions

  • Height
    26 in
  • Width
    36 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    34.00 ft
  • Shape
    Rectangular
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)