Motion
01219492

PRO-SAFE
01219492

Indoor & Outdoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 16" High, 20' Max Covered Distance
Mi Item #06305205
MFR #01219492
Price$380.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219492

Indoor & Outdoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 16" High, 20' Max Covered Distance
Mi Item #06305205
MFR #01219492

Mfr description
RMSB1826 16"X26" OUTDOOR/INDOOR ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.18/each

Specifications

Dimensions

  • Height
    16 in
  • Width
    26 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    20.00 ft
  • Shape
    Rectangular
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)