Motion
01219518

PRO-SAFE
01219518

Indoor & Outdoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 20" High, 34' Max Covered Distance
MI ITEM #06305207
MFR #01219518
Price$585.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219518

Indoor & Outdoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 20" High, 34' Max Covered Distance
MI ITEM #06305207
MFR #01219518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$585.75/each

Specifications

Dimensions

  • Height
    20 in
  • Width
    36 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    34.00 ft
  • Shape
    Rectangular
  • Type
    Convex

Overview

Mfr description
RMSB2036 20"X36" OUTDOOR/INDOOR ACRYLIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought