Motion
01219526

PRO-SAFE
01219526

Indoor & Outdoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 26" High, 34' Max Covered Distance
Mi Item #06305208
MFR #01219526
Price$575.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219526

Indoor & Outdoor Rectangular Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Laminated Hardboard Backing, 26" High, 34' Max Covered Distance
Mi Item #06305208
MFR #01219526

Mfr description
RMSB2436 26"X36" OUTDOOR/INDOOR ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$575.10/each

Specifications

Dimensions

  • Height
    26 in
  • Width
    36 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    34.00 ft
  • Shape
    Rectangular
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)