Motion
01219542

PRO-SAFE
01219542

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Galvanized Steel Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305210
MFR #01219542
Price$128.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219542

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Galvanized Steel Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305210
MFR #01219542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.75/each

Specifications

Dimensions

  • Diameter
    18 in

Details

  • Backing Material
    Galvanized Steel
  • Backing Material Finish Coating
    Galvanized
  • Frame Material
    Rubber
  • Includes
    Basic Install Kit
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    20.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex

Overview

Mfr description
AA1800 18" STEEL BACK OUT/IN ACRYLIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought