Motion
01219567

PRO-SAFE
01219567

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Galvanized Steel Backing, 30" Diam, 32' Max Covered Distance
Mi Item #06305212
MFR #01219567
Price$549.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219567

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Acrylic Lens, Galvanized Steel Backing, 30" Diam, 32' Max Covered Distance
Mi Item #06305212
MFR #01219567

Mfr description
AA3000 30" STEEL BACK OUT/IN ACRYLIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$549.43/each

Specifications

Dimensions

  • Diameter
    30 in

Details

  • Backing Material
    Galvanized Steel
  • Backing Material Finish Coating
    Galvanized
  • Frame Material
    Rubber
  • Includes
    Basic Install Kit
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    32.00 ft
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)