Motion
01219849

PRO-SAFE
01219849

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305213
MFR #01219849
List Price$208.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219849

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305213
MFR #01219849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$208.20/each for your price

Overview

Mfr description
DSB1800 18" DIAM. STEEL BACK FULL DOME

Specifications

  • Type
    Dome
  • Backing Material Finish Coating
    Galvanized
  • Shape
    Full Dome
  • Lens Material
    Acrylic
  • Diameter
    18 in
  • Includes
    Chain Kit
  • Maximum Distance Covered
    20.00 ft
  • Backing Material
    Steel
  • Scratch Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text