Motion
01219856

PRO-SAFE
01219856

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 26" Diam, 28' Max Covered Distance
Mi Item #06305214
MFR #01219856
Price$345.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219856

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 26" Diam, 28' Max Covered Distance
Mi Item #06305214
MFR #01219856

Mfr description
DSB2600 26" DIAM. STEEL BACK FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.08/each

Specifications

Dimensions

  • Diameter
    26 in

Details

  • Backing Material
    Steel
  • Backing Material Finish Coating
    Galvanized
  • Includes
    Chain Kit
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    28.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)