Motion
01219864

PRO-SAFE
01219864

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 32" Diam, 34' Max Covered Distance
Mi Item #06305215
MFR #01219864
Price$477.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219864

Indoor & Outdoor Full Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 32" Diam, 34' Max Covered Distance
Mi Item #06305215
MFR #01219864

Mfr description
DSB3200 32" DIAM. STEEL BACK FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.00/each

Specifications

Dimensions

  • Diameter
    32 in

Details

  • Backing Material
    Steel
  • Backing Material Finish Coating
    Galvanized
  • Includes
    Chain Kit
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    34.00 ft
  • Scratch Resistant
    No
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)