Motion
01219898

PRO-SAFE
01219898

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 18" Diam, 20' Max Covered Distance
Mi Item #06305218
MFR #01219898
Price$135.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219898

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 18" Diam, 20' Max Covered Distance
Mi Item #06305218
MFR #01219898

Mfr description
DSB1812 18" DIAM. STEEL BACK HALF DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.53/each

Specifications

Dimensions

  • Diameter
    18 in

Details

  • Backing Material
    Steel
  • Backing Material Finish Coating
    Galvanized
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    20.00 ft
  • Scratch Resistant
    No
  • Shape
    Half Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)