Motion
01219906

PRO-SAFE
01219906

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 26" Diam, 28' Max Covered Distance
MI ITEM #06305219
MFR #01219906
Price$245.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219906

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 26" Diam, 28' Max Covered Distance
MI ITEM #06305219
MFR #01219906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$245.43/each

Specifications

Dimensions

  • Diameter
    26 in

Details

  • Backing Material
    Steel
  • Backing Material Finish Coating
    Galvanized
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    28.00 ft
  • Scratch Resistant
    No
  • Shape
    Half Dome
  • Type
    Dome

Overview

Mfr description
DSB2612 26" DIAM. STEEL BACK HALF DOME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought