Motion
01219922

PRO-SAFE
01219922

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 36" Diam, 38' Max Covered Distance
Mi Item #06305221
MFR #01219922
Price$452.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219922

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Acrylic Lens, Steel Backing, 36" Diam, 38' Max Covered Distance
Mi Item #06305221
MFR #01219922

Mfr description
DSB3612 36" DIAM. STEEL BACK HALF DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.00/each

Specifications

Dimensions

  • Diameter
    36 in

Details

  • Backing Material
    Steel
  • Backing Material Finish Coating
    Galvanized
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Acrylic
  • Maximum Distance Covered
    38.00 ft
  • Scratch Resistant
    No
  • Shape
    Half Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)