Motion
01220003

PRO-SAFE
01220003

Indoor Round Portable Inspection Safety, Traffic & Inspection Mirrors Glass Lens, Steel Backing, 11" Diam x 36-60" High
Mi Item #06305223
MFR #01220003
Price$255.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01220003

Indoor Round Portable Inspection Safety, Traffic & Inspection Mirrors Glass Lens, Steel Backing, 11" Diam x 36-60" High
Mi Item #06305223
MFR #01220003

Mfr description
IMCL1200 MIRROR ON WHEELS INSPECTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.20/each

Specifications

Dimensions

  • Diameter
    11 in
  • Height
    36-60 in

Details

  • Backing Material
    Steel
  • Includes
    Flashlight Bracket
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Glass
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Portable Inspection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)