Motion
01219286

PRO-SAFE
01219286

Indoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305225
MFR #01219286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219286

Indoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305225
MFR #01219286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GICSR1800 18" INDOOR CONVEX SHATTER

Specifications

  • Type
    Convex
  • Shape
    Round
  • Lens Material
    Shatter-Resistant Glass
  • Indoor or Outdoor Use
    Indoor
  • Diameter
    18 in
  • Frame Material
    Rubber
  • Maximum Distance Covered
    20.00 ft
  • Backing Material
    Laminated Hardboard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text