Motion
01219302

PRO-SAFE
01219302

Indoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 32" Diam, 32' Max Covered Distance
Mi Item #06305227
MFR #01219302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219302

Indoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 32" Diam, 32' Max Covered Distance
Mi Item #06305227
MFR #01219302

Mfr description
GICSR3000 30" INDOOR CONVEX SHATTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    32 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Shatter-Resistant Glass
  • Maximum Distance Covered
    32.00 ft
  • PSC Code
    4240
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)