Motion
01219351

PRO-SAFE
01219351

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305230
MFR #01219351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219351

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 18" Diam, 20' Max Covered Distance
MI ITEM #06305230
MFR #01219351

Mfr description
GOCSR1800 18" IN/OUTDOOR CONVEX SHATTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    18 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Lens Material
    Shatter-Resistant Glass
  • Maximum Distance Covered
    20.00 ft
  • PSC Code
    4240
  • Scratch Resistant
    No
  • Shape
    Round
  • Type
    Convex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)