1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
01219369
Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 26" Diam, 28' Max Covered Distance
MI ITEM #
06305231
MFR #
01219369
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 01219369
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
01219369
Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 26" Diam, 28' Max Covered Distance
MI ITEM #
06305231
MFR #
01219369
Mfr description
GOCSR2600 26" IN/OUTDOOR CONVEX SHATTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
26 in
Details
Backing Material
Laminated Hardboard
Frame Material
Rubber
Lens Material
Shatter-Resistant Glass
Maximum Distance Covered
28.00 ft
PSC Code
4240
Scratch Resistant
No
Shape
Round
Type
Convex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items