Motion
01219385

PRO-SAFE
01219385

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 36" Diam, 38' Max Covered Distance
MI ITEM #06305233
MFR #01219385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219385

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Shatter-Resistant Glass Lens, Laminated Hardboard Backing, 36" Diam, 38' Max Covered Distance
MI ITEM #06305233
MFR #01219385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GOCSR3600 36" IN/OUTDOOR CONVEX SHATTER

Specifications

  • Type
    Convex
  • Shape
    Round
  • Lens Material
    Shatter-Resistant Glass
  • Diameter
    36 in
  • Frame Material
    Rubber
  • Maximum Distance Covered
    38.00 ft
  • Backing Material
    Laminated Hardboard
  • PSC Code
    4240
  • Scratch Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text