Motion
01219971

PRO-SAFE
01219971

Outdoor Round Vehicle/Utility Safety, Traffic & Inspection Mirrors Acrylic Lens, 8" Diam
Mi Item #06305235
MFR #01219971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01219971

Outdoor Round Vehicle/Utility Safety, Traffic & Inspection Mirrors Acrylic Lens, 8" Diam
Mi Item #06305235
MFR #01219971

Mfr description
GIC8000 8" DIA ACRYLIC/TEL ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    8 in

Details

  • Backing Material Finish Coating
    Galvanized Steel
  • Indoor or Outdoor Use
    Outdoor
  • Lens Material
    Acrylic
  • Shape
    Round
  • Type
    Vehicle/Utility
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)