Motion
04610788

PRO-SAFE
04610788

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Polycarbonate Lens, Laminated Hardboard Backing, 28" Diam, 28' Max Covered Distance
Mi Item #06305238
MFR #04610788
Price$534.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04610788

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Polycarbonate Lens, Laminated Hardboard Backing, 28" Diam, 28' Max Covered Distance
Mi Item #06305238
MFR #04610788

Mfr description
PCIC2600 26"DIAM.CONVEX IND/OUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$534.50/each

Specifications

Dimensions

  • Diameter
    28 in

Details

  • Backing Material
    Laminated Hardboard
  • Frame Material
    Rubber
  • Lens Material
    Polycarbonate
  • Maximum Distance Covered
    28.00 ft
  • Shape
    Round
  • Type
    Convex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)