Motion
04610796

PRO-SAFE
04610796

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Polycarbonate Lens, Laminated Hardboard Backing, 32" Diam, 32' Max Covered Distance
MI ITEM #06305239
MFR #04610796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04610796

Indoor & Outdoor Round Convex Safety, Traffic & Inspection Mirrors Polycarbonate Lens, Laminated Hardboard Backing, 32" Diam, 32' Max Covered Distance
MI ITEM #06305239
MFR #04610796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCIC3000 30"DIAM.CONVEX IND/OUT

Specifications

  • Type
    Convex
  • Shape
    Round
  • Lens Material
    Polycarbonate
  • Diameter
    32 in
  • Frame Material
    Rubber
  • Maximum Distance Covered
    32.00 ft
  • Backing Material
    Laminated Hardboard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text