1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
04610812
Indoor Full Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 18" Diam, 20' Max Covered Distance
MI ITEM #
06305240
MFR #
04610812
List Price
$214.15
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 04610812
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
04610812
Indoor Full Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 18" Diam, 20' Max Covered Distance
MI ITEM #
06305240
MFR #
04610812
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$214.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
DPC1800 18" DIAM. FULL DOME
Specifications
Type
Dome
Shape
Full Dome
Lens Material
Polycarbonate
Indoor or Outdoor Use
Indoor
Diameter
18 in
Maximum Distance Covered
20.00 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data