Motion
04610820

PRO-SAFE
04610820

Indoor Full Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 26" Diam, 28' Max Covered Distance
Mi Item #06305241
MFR #04610820
Price$345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04610820

Indoor Full Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 26" Diam, 28' Max Covered Distance
Mi Item #06305241
MFR #04610820

Mfr description
DPC2600 26" DIAM. FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.98/each

Specifications

Dimensions

  • Diameter
    26 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Polycarbonate
  • Maximum Distance Covered
    28.00 ft
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)