Motion
04610838

PRO-SAFE
04610838

Indoor Full Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 32" Diam, 34' Max Covered Distance
Mi Item #06305242
MFR #04610838
Price$560.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04610838

Indoor Full Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 32" Diam, 34' Max Covered Distance
Mi Item #06305242
MFR #04610838

Mfr description
DPC3200 32" DIAM. FULL DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$560.88/each

Specifications

Dimensions

  • Diameter
    32 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Polycarbonate
  • Maximum Distance Covered
    34.00 ft
  • Shape
    Full Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)