Motion
04610861

PRO-SAFE
04610861

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 26" Diam, 28' Max Covered Distance
Mi Item #06305245
MFR #04610861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04610861

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 26" Diam, 28' Max Covered Distance
Mi Item #06305245
MFR #04610861

Mfr description
DPC2612 26" DIAM. HALF DOME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    26 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Polycarbonate
  • Maximum Distance Covered
    28.00 ft
  • Shape
    Half Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)