1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
04610879
Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 32" Diam, 34' Max Covered Distance
MI ITEM #
06305246
MFR #
04610879
Price
$326.40
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Security, Safety and Traffic Mirrors
PRO-SAFE 04610879
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
04610879
Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 32" Diam, 34' Max Covered Distance
MI ITEM #
06305246
MFR #
04610879
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$326.40
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
32 in
Details
Indoor or Outdoor Use
Indoor
Lens Material
Polycarbonate
Maximum Distance Covered
34.00 ft
Shape
Half Dome
Type
Dome
Overview
Mfr description
DPC3212 32" DIAM. HALF DOME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought