Motion
04610887

PRO-SAFE
04610887

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 36" Diam, 38' Max Covered Distance
Mi Item #06305248
MFR #04610887
Price$475.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04610887

Indoor Half Dome Dome Safety, Traffic & Inspection Mirrors Polycarbonate Lens, 36" Diam, 38' Max Covered Distance
Mi Item #06305248
MFR #04610887

Mfr description
DPC3612 36" DIAM. HALF DOME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475.70/each

Specifications

Dimensions

  • Diameter
    36 in

Details

  • Indoor or Outdoor Use
    Indoor
  • Lens Material
    Polycarbonate
  • Maximum Distance Covered
    38.00 ft
  • Shape
    Half Dome
  • Type
    Dome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)