Motion
93071835

PRO-SAFE
93071835

Oil Only Spill Kit, 14 Gal Polypropylene Pail
Mi Item #06305290
MFR #93071835
Price$443.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93071835

Oil Only Spill Kit, 14 Gal Polypropylene Pail
Mi Item #06305290
MFR #93071835

Mfr description
ASK-20-OP USED F/OIL ONLY SPILL KIT IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.03/each

Specifications

Dimensions

  • Container Size
    14.00 gal (US)

Details

  • Application
    Oil Only
  • Container Material
    Polypropylene
  • Container Type
    Pail
  • Includes
    (2) 8" x 18" Sorbent Pillows, (2) Disposal Bags, (20) 15" x 17" Sorbent Pads, (3) 3" x 48" Sorbent Socks, 2.5 lbs. Safety Sorb, Pair Nitrile Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)