Motion
93071850

PRO-SAFE
93071850

Universal & Universal/Chemical Spill Kit, Polypropylene Bag
MI ITEM #06305292
MFR #93071850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93071850

Universal & Universal/Chemical Spill Kit, Polypropylene Bag
MI ITEM #06305292
MFR #93071850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Universal, Universal/Chemical
  • Container Material
    Polypropylene
  • Container Type
    Bag
  • Includes
    (2) 8" x 18" Sorbent Pillows, (2) Disposal Bags, (20) 15" x 17" Sorbent Pads, (3) 3" x 48" Sorbent Socks, 2.5 lbs. Safety Sorb, Pair Nitrile Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories

Overview

Mfr description
ASK-20-UN USED F/UNIVERSAL CHEM SPILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought