Specifications
Dimensions
- Container Size30.00 gal (US)
Details
- ApplicationOil Only
- Container TypeDrum
- Includes(12) Socks, (4) Pillows, (50) White Oil Only Pads, Disposal Bag, Pair Gloves, Pair Safety Goggles
- Product TypeSorbent & Spill Kit Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)