Motion
09874389

PRO-SAFE
09874389

Oil Only Spill Kit, 55 Gal Polyethylene Drum
MI ITEM #06305296
MFR #09874389
Price$799.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
09874389

Oil Only Spill Kit, 55 Gal Polyethylene Drum
MI ITEM #06305296
MFR #09874389

Mfr description
SK55 55 GAL 100 PADS PROSAFE OIL ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$799.50/each

Specifications

Dimensions

  • Container Size
    55.00 gal (US)

Details

  • Application
    Oil Only
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Includes
    (100) White Oil Only Pads, (2) Booms, (5) Pillows, Disposal Bag, Pair Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)