Motion
09874397

PRO-SAFE
09874397

Oil Only Spill Kit, 95 Gal Polyethylene Overpack Container
Mi Item #06305297
MFR #09874397
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
09874397

Oil Only Spill Kit, 95 Gal Polyethylene Overpack Container
Mi Item #06305297
MFR #09874397

Mfr description
SK95 95 GAL 100 PADS PROSAFE OIL ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    95.00 gal (US)

Details

  • Application
    Oil Only
  • Container Material
    Polyethylene
  • Container Type
    Overpack
  • Includes
    (10) Pillows, (100) White Oil Only Pads, (4) Booms, Disposal Bag, Pair Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)