Motion
09874413

PRO-SAFE
09874413

Oil Only Spill Kit, 5 Gal Polypropylene Pail
Mi Item #06305299
MFR #09874413
Price$117.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
09874413

Oil Only Spill Kit, 5 Gal Polypropylene Pail
Mi Item #06305299
MFR #09874413

Mfr description
TRSK5 5GAL OIL ONLY PROSAFE TRNSPORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.05/each

Specifications

Dimensions

  • Container Size
    5.00 gal (US)

Details

  • Application
    Oil Only
  • Container Material
    Polypropylene
  • Container Type
    Pail
  • Includes
    (50) 15" x 17" Sorbent Pads, (6) 3" x 48" Sorbent Socks, (8) Sorbent Pillows, Dust Pan, Pair Nitrile Gloves, Pair Safety Goggles, Hazardous Waste Label
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)