Motion
09874421

PRO-SAFE
09874421

Universal Spill Kit, 5 Gal Polypropylene Pail
Mi Item #06305300
MFR #09874421
Price$117.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
09874421

Universal Spill Kit, 5 Gal Polypropylene Pail
Mi Item #06305300
MFR #09874421

Mfr description
UTRSK5 5GAL UNIVERSAL PROSAFE TRNSPORT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.05/each

Specifications

Dimensions

  • Container Size
    5.00 gal (US)

Details

  • Application
    Universal
  • Container Material
    Polypropylene
  • Container Type
    Pail
  • Includes
    (10) Sorbent Pads, (2) 55 Gal. Drum Liners, (2) Sorbent Socks, Shovel, 32 oz. Scoop, 5 Gal. Lab Pack w/Screw Lid, Epoxy Stick, Pair Nitrile Gloves, Pair Safety Goggles, Hazardous Waste Label
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)