Motion
75331025

PRO-SAFE
75331025

Hazardous Materials Spill Kit, 55 Gal Polyethylene Drum
Mi Item #06305305
MFR #75331025
Price$1,111.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75331025

Hazardous Materials Spill Kit, 55 Gal Polyethylene Drum
Mi Item #06305305
MFR #75331025

Mfr description
HAZSK55 55 GAL PROSAFE HAZ MAT SPILL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,111.00/each

Specifications

Dimensions

  • Container Size
    55.00 gal (US)

Details

  • Application
    Hazardous Materials
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Includes
    (100) White Oil Only Pads, (2) Booms, (5) Pillows, Disposal Bag, Pair Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)