Motion
75331256

PRO-SAFE
75331256

Battery Acid Spill Kit, 30 Gal Polypropylene Drum
Mi Item #06305314
MFR #75331256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75331256

Battery Acid Spill Kit, 30 Gal Polypropylene Drum
Mi Item #06305314
MFR #75331256

Mfr description
CSKU23 UNIVERSAL BATTERY ACID SPILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    30.00 gal (US)

Details

  • Application
    Battery Acid
  • Container Material
    Polypropylene
  • Container Type
    Drum
  • Includes
    (2) Disposal Bags, (25) 15" x 17" Sorbent Pads, (3) 3" x 48" Chemical Sorbent Socks, 19" x 144' Chemical Sorbent Roll, 36" x 36" Neoprene Drain Cover, Disposable Suit, Epoxy Stick/Repair Putty, Pair Nitrile Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)