Motion
77209161

PRO-SAFE
77209161

Hazardous Materials Spill Kit, HDPE Mobile Spill Cart
Mi Item #06305321
MFR #77209161
Price$3,473.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209161

Hazardous Materials Spill Kit, HDPE Mobile Spill Cart
Mi Item #06305321
MFR #77209161

Mfr description
MOBHAZSK255 W/ACCY REFILLABLE PROSAFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,473.38/each

Specifications

Details

  • Application
    Hazardous Materials
  • Container Material
    HDPE
  • Container Type
    Mobile Spill Cart
  • Includes
    (10) 10" x 10" Pillows, (12) 3" x 4" Socks, (2) Pair Safety Goggles, (200) 15" x 17" Pads, (4) B510 Booms, (4) Disposable Bags, Pair Gloves, Transport Shovel
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)