Motion
77209179

PRO-SAFE
77209179

Universal Spill Kit, Polypropylene Kaddie
Mi Item #06305323
MFR #77209179
Price$1,052.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209179

Universal Spill Kit, Polypropylene Kaddie
Mi Item #06305323
MFR #77209179

Mfr description
MOBSKTOOL-GS W/PADS/SOCKS/GLVS MOBILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,052.28/each

Specifications

Details

  • Application
    Universal
  • Container Material
    Polypropylene
  • Container Type
    Kaddie
  • Includes
    (2) 3" x 10' Socks, (2) Disposable Bags, (2) Pair Nitrile Gloves, (4) Epoxy Sticks, (40) Pads, (5) 3" x 4' Socks, (50) Wipes, (8) Pillows, Emergency Response Guide, Pair Safety Goggles, Transport Shovel
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)