Motion
77209310

PRO-SAFE
77209310

Universal Spill Kit, Polypropylene Bag
Mi Item #06305331
MFR #77209310
Price$135.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209310

Universal Spill Kit, Polypropylene Bag
Mi Item #06305331
MFR #77209310

Mfr description
CSKU20 UNIVERSAL PRO-SAFE TRUCK SPILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.13/each

Specifications

Details

  • Application
    Universal
  • Container Material
    Polypropylene
  • Container Type
    Bag
  • Includes
    (20) 15" x 17" Sorbent Pads, 3" x 120" Sorbent Sock, 3" x 48" Sorbent Sock, Clear Vinyl Zipper Bag, Disposal Bag, Pair Nitrile Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)