Motion
77209328

PRO-SAFE
77209328

Oil Only Spill Kit, Polypropylene Bag
MI ITEM #06305332
MFR #77209328
Price$207.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209328

Oil Only Spill Kit, Polypropylene Bag
MI ITEM #06305332
MFR #77209328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$207.28/each

Specifications

Details

  • Application
    Oil Only
  • Container Material
    Polypropylene
  • Container Type
    Bag
  • Includes
    (20) 15" x 17" Sorbent Pads, 3" x 120" Sorbent Sock, 3" x 48" Sorbent Sock, Clear Vinyl Zipper Bag, Disposal Bag, Pair Nitrile Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories

Overview

Mfr description
CSK20 OIL ONLY PRO-SAFE TRUCK SPILL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought