Specifications
Dimensions
- Container Size30.00 gal (US)
Details
- ApplicationUniversal
- Container TypeDrum
- Includes(4) Pillows, (50) Grey Universal Pads, (6) Socks, Disposal Bag, Pair Gloves, Pair Safety Goggles
- Product TypeSorbent & Spill Kit Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)