Specifications
Dimensions
- Container Size5.00 gal (US)
Details
- ApplicationUniversal
- Container TypePail
- Includes(10) Grey Universal Pads, (2) Socks
- Product TypeSorbent & Spill Kit Accessories
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)