Motion
77209765

PRO-SAFE
77209765

Universal Spill Kit, 55 Gal Polypropylene Drum
Mi Item #06305351
MFR #77209765
Price$822.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209765

Universal Spill Kit, 55 Gal Polypropylene Drum
Mi Item #06305351
MFR #77209765

Mfr description
GPSK55 55 GAL GENERAL PRP UNIV SPILLKIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$822.57/each

Specifications

Dimensions

  • Container Size
    55.00 gal (US)

Details

  • Application
    Universal
  • Container Material
    Polypropylene
  • Container Type
    Drum
  • Includes
    (12) Socks, (5) Pillows, (50) Grey Universal Pads, Disposal Bag, Pair Gloves, Pair Safety Goggles, Collapsible Shovel
  • Product Type
    Sorbent & Spill Kit Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)