1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
UDP24-CEP
24 Qty 1 Pack 3 Quart Capacity, 10" Long x 10" Wide, Plastic Drip Pan 2" High, Gray & Yellow
MI ITEM #
06305373
MFR #
UDP24-CEP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRO-SAFE UDP24-CEP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
UDP24-CEP
24 Qty 1 Pack 3 Quart Capacity, 10" Long x 10" Wide, Plastic Drip Pan 2" High, Gray & Yellow
MI ITEM #
06305373
MFR #
UDP24-CEP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
2 in
Length
10 in
Width
10 in
Details
Color
Gray/Yellow
Material
Plastic
MSC Item Number
58617028
Sump Capacity
3.00 qt (US)
Type
Drip Pan
Overview
Mfr description
UDP24-CEP 10"X10" YELLOW 24/BOX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought