1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
78272457
Pack of (200) 37 Gal Capacity per Package, Oil Only Pads 19" Long x 15" Wide, Polypropylene
MI ITEM #
06305402
MFR #
78272457
Price
$153.15
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
PRO-SAFE 78272457
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
78272457
Pack of (200) 37 Gal Capacity per Package, Oil Only Pads 19" Long x 15" Wide, Polypropylene
MI ITEM #
06305402
MFR #
78272457
Mfr description
BP200 BOND&PERFORATE 200/CS HVY WT OIL
Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$153
.15
/each
Add to Cart
Specifications
Dimensions
Length
19 in
Width
15 in
Details
Application
Oil Only
Material
Polypropylene
Package Capacity
37.00 gal
Product Type
Sorbent Pads, Rolls & Mats
Type
Pad
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items