Motion
03-500-06LI

PRO-SAFE
03-500-06LI

36" High, Lime Rigid Traffic Cone 15" Base Width, 10 Lb, PVC
MI ITEM #06305419
MFR #03-500-06LI
List Price$147.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-06LI

36" High, Lime Rigid Traffic Cone 15" Base Width, 10 Lb, PVC
MI ITEM #06305419
MFR #03-500-06LI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$147.48/each for your price

Overview

Mfr description
03-500-06LI 36" LIME W/2COLLAR TRAFFIC
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.

Specifications

  • Type
    Rigid Cone
  • Color
    Lime
  • Material
    PVC
  • MSC Item Number
    63869713
  • Base Width
    15 in
  • Collar One Width
    6 in
  • Collar Two Width
    4 in
  • Compliance Specifications
    MUTCD
  • Reflective Collars
    Yes
  • Special Characteristics
    6Â & 4Â Reflective Collars
  • Height
    36 in
  • Weight
    10.00 lbs
  • Product Type
    Traffic Cone & Barricade Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought