Motion
03-500-34

PRO-SAFE
03-500-34

5" High, Orange Sport Traffic Cone 3" Base Width, 1 Lb, PVC
MI ITEM #06305421
MFR #03-500-34
List Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
03-500-34

5" High, Orange Sport Traffic Cone 3" Base Width, 1 Lb, PVC
MI ITEM #06305421
MFR #03-500-34

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.00/each for your price

Overview

Mfr description
03-500-34 5" ORANGE SPORT CONE
  • Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.

Specifications

  • Type
    Sport Cone
  • Color
    Orange
  • Material
    PVC
  • MSC Item Number
    63869739
  • Base Width
    3 in
  • Reflective Collars
    No
  • Height
    5 in
  • Weight
    1.00 lbs
  • Product Type
    Traffic Cone & Barricade Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought