1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
03-500-65
28" High, Lime Rigid Traffic Cone 14" Base Width, 7 Lb, PVC
MI ITEM #
06305422
MFR #
03-500-65
Price
$63.08
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
PRO-SAFE 03-500-65
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
03-500-65
28" High, Lime Rigid Traffic Cone 14" Base Width, 7 Lb, PVC
MI ITEM #
06305422
MFR #
03-500-65
Mfr description
03-500-65 28"MOLDED LIME TRAFFIC CONE
Vinyl base material, also known as polyvinyl chloride (PVC), offers good resistance to acid, grease, oil and solvents. It is economical and abrasion resistant.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$63
.08
/each
Add to Cart
Specifications
Dimensions
Base Width
14 in
Height
28 in
Weight
7.00 lbs
Details
Color
Lime
Material
PVC
MSC Item Number
63869747
Product Type
Traffic Cone & Barricade Accessories
Reflective Collars
No
Type
Rigid Cone
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items